• The item cannot be ordered due to missing prices.

Arbor for indexable drills 25 mm

Article no.: 308585 25
  • Arbor standard: ISO 26623-1
  • Through-coolant: yes
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Product details

Technical Data

Adapter PSC 63 short
Arbor standard ISO 26623-1
Through-coolant yes
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 72 mm
External ⌀ D 45 mm

Identification numbers & Classifications

Article number 308585 25
EAN / GTIN 4067263002628

Description

Version:

  • Position of the grub screw for countersinking in the indexable drill offset by 0.4 mm.
  • When tightening the increased contact face ⌀ is clamped against the front face of the arbor.
  • Better support, allowing higher feed rates.
  • High concentricity due to 3 µm ground flat contact face.
  • With RFID/Balluffchip bore.

Application:

For mounting all standard indexable drills to DIN 6595, Part 1.

Suitable for:

All indexable drills with parallel shank to DIN 6595, Part 1.

Optional extras:

Coolant tube No. 309885; socket No. 309893.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart