{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M8×128 | |
Adapter | ⌀ d = 16 mm | |
Shank ⌀ d | 16 mm | |
Through-coolant | yes | |
Vibration | damped | |
Bore ⌀ D1 | 8.5 mm | |
⌀ D2 | 14 mm | |
Reach L1 | 80 mm | |
Type of product | Threaded copy mill arbor |
Article number | 301345 M8X128 |