{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ABS® shank ⌀ Ds | 63 mm | |
Adapter | HSK-A 63 | |
Shank | ABS | |
Arbor standard | DIN 69893 | |
Through-coolant | yes | |
Overhang A | 80 mm | |
External ⌀ d1 | 63 mm | |
Type of product | ABS mounting |
Article number | 239020 63 | |
EAN / GTIN | 4047109038837 | |
Manufacturer number | A06 30160 |