• The item cannot be ordered due to missing prices.

Overboots set, 50 pieces PVC

Article no.: 098399 PVC

Product details

Technical Data

Gender Unisex
Colour white
Set contents 50
Overshoe size 40 - 46
Type of product Disposable overshoe

Identification numbers & Classifications

Article number 098399 PVC
EAN / GTIN 4062406370060

Description

Version:

Overboots of micro-porous fleece with rubber cord and straps with additional attachments. Flexible and breathable.
Non-slip PVC sole for longer working life.

Downloads & documents

Compare with similar products

This article


Recommendations


Overboots set, 50 pieces  PVC

Overboots set, 50 pieces PVC

Colour white white
Set contents 50 50
Overshoe size 40 ;46 40 ;46
Type of product Disposable overshoe Disposable overshoe
Gender Unisex Unisex

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart