{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | VALENCIA | |
Special service provision | Textile finishing | |
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 294 g/m2 | |
Washing | 40 °C coloureds | |
Bleaching | do not bleach | |
Dry-cleaning | not suitable for dry cleaning | |
Drying | do not tumble-dry | |
Ironing | Do not heat above maximum 110 °C | |
Colour | black | |
Unisex size | 3XL | |
Type of product | Soft shell jacket |
Article number | 090524 3XL | |
EAN / GTIN | 7040054375337 |