{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | ALZTRONIC 12 | |
Power supply | Mains operated | |
Power consumption | 540 W | |
maximum speed | 250 min-1 - 5,000 min-1 | |
maximum drill ⌀ in steel | 12 mm | |
Toolholder | B16 | |
maximum machine tap ⌀ in steel | M10 | |
Spindle stroke | 40 mm | |
Feed | manual | |
Distance spindle-base plate minimum | 110 mm | |
Distance spindle-base plate maximum | 250 mm | |
Throat | 200 mm | |
Column ⌀ | 50 mm | |
Drill head height adjustment | Handwheel | |
Machine baseplate width of usable area | 300 mm | |
Machine baseplate height of usable area | 240 mm | |
T-slot nominal size | 12 mm | |
Number of T-slots | 2 | |
T-slot pitch | 80 mm | |
Weight | 64 kg | |
Type of product | Drill |
Article number | 076560 12 |