This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Material provision add-on rack Width 1292 mm 800 mm

Article no.: 990652 800
  • Shelf load capacity / maximum distributed shelf load (on metal): 150
  • Shelf thickness: 40
  • Height adjustment interval: 53
  • Type of installation: Plug-in racking
  • Material: galvanised

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 150 kg
Shelf thickness 40 mm
Height adjustment interval 53
Type of installation Plug-in racking
Material galvanised
Manufacturer's designation Extension rack unit MBR381322-AF-S-5
Height 2,275 mm
Depth 800 mm
Assembled size add-on rack width 1323 mm
Number of shelves 5
Type of product Inclined shelf racking

Identification numbers & Classifications

Article number 990652 800
Manufacturer number 331370

Description

Version:

Material provision rack, galvanised, with inclined shelves. The material provision rack securely holds any box type in a wide variety of dimensions and can be used universally. Ideal for Kanban systems. Crossbeam stops ensure secure provision of boxes. Lateral guides on the rack ends prevent the boxes from falling out between the rack stands.
For maximum shelf incline: see table.
Load per bay: 2500 kg per bay.

Supplied with:

1 pre-assembled frame, 5 shelves, 5 longitudinal and 5 crossbeam stops, 2 end caps.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart