{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Shelf load capacity / maximum distributed shelf load (on metal) | 150 kg | |
Shelf thickness | 40 mm | |
Height adjustment interval | 53 | |
Type of installation | Plug-in racking | |
Material | galvanised | |
Manufacturer's designation | Extension rack unit MBR341322-AF-S-5 | |
Height | 2,278 mm | |
Depth | 400 mm | |
Assembled size add-on rack width | 1323 mm | |
Number of shelves | 5 | |
Type of product | Inclined shelf racking |
Article number |
990652 400
Copy |
|
Manufacturer number |
331310
Copy |
|
Manufacturer/responsible person | Fritz Schäfer GmbH SSI Schäfer, Fritz-Schäfer-Straße 20, 57290 NEUNKIRCHEN, Germany, www.ssi-schaefer.com |