This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cantilever arm add-on rack, single-sided KR 3000, Depth: 400/500mm

Article no.: 991602 400/500

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Height adjustment interval: 53
  • Type of installation: Plug-in racking
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment interval 53 mm
Type of installation Plug-in racking
Material galvanised
Series KR3000
Rack height 2,027 mm
Assembled size add-on rack width 1,025 mm
Load capacity per cantilever arm 50 kg
Load capacity per basic bay 300 kg
Application range Cantilever arm racking
Customer assembly yes
Type of product Cantilever arm rack

Identification numbers & Classifications

Article number 991602 400/500
Manufacturer number 6672601

Description

Version:

Galvanised cantilever arm rack for provision of materials and storage of lightweight and bulky materials. Cantilever arm brackets can be inserted with an insert angle of 10°. Can be fitted with locking pins, storage shelves and storage trays. 2 crossbeams inserted without play per rack bay serve to increase the stability. Base with levelling adjustment. Can also be set up on both sides in conjunction with frame connector No. 991635.

Description:

Extension size:
Basic rack and add-on rack: clear width/width of storage shelf: 994 mm, stile width: 31 mm.
Any number of add-on racks can be fitted to the basic rack, resulting in the following possible rack widths:
1056 mm = 1 basic rack; 2081 mm = 1 basic rack + 1 add-on rack; 3106 mm = 1 basic rack + 2 add-on racks; 4131 mm = 1 basic rack + 3 add-on racks

Fitted with:

Number of cantilever arms depth 400 mm: 2
Number of cantilever arms depth 500 mm: 2

Supplied with:

1 rack stile with base, 2 crossbeams, 1 base with 2 levelling bases, 1 pc. cross brace, 4 cantilever arms.

Note:

  • Floor and wall fastenings are not included.
  • Access from one side only due to use of diagonal braces.
  • Delivered unassembled.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart