• The item cannot be ordered due to missing prices.

ESD label holder set, yellow 10 pieces 2

Article no.: 972318 2
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

electrostatic characteristic EGB/ESD
Height 14 mm
Width 35 mm
Colour yellow
suitable for label width in G 2
Set contents 10
Type of product Label holder

Identification numbers & Classifications

Article number 972318 2
EAN / GTIN 4067263037088

Description

Version:

Label holder for mounting on the easyPick small parts storage bins. Labelling directly with water-soluble pen.

Suitable for:

No. 972312 and 972313 size 2×3/1; 2×6/1; 3×6/3; 4×4/2.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart