This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Conference table Beech 1000

Article no.: 974200 1000
  • Insert thickness: 25

Product details

Technical Data

Insert thickness 25 mm
Height 740 mm
1,000 mm
Worktop thickness 25 mm
Material of worktop Laminated particle board coated with synthetic resin
Worktop covering Melamine
Surface worktop Beech-effect finish
Insert shape round
Weight 33 kg
Type of product Office desk

Identification numbers & Classifications

Article number 974200 1000
Manufacturer number 974200 1000

Description

Version:

Convenient conference room table. Sturdy support frame with cross-bracing. Leg sections of 2 mm tubular steel square hollow section, 50/50 mm. Connected with positive-fitting stiffening bracing. Optimum legroom due to ergonomically designed frame.
Melamine table top 25 mm thick with beech-effect surface.
Round worktop with ⌀ 1000 mm.

Colour:

Base frame metallic grey powder-coated.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart