This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Working platform with folding feet 500 mm

Article no.: 966540 500
  • Ladders and platforms load capacity: 150

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Working height approx. 2.5 m
Platform height without railing 0.5 m
Platform width 1,300 mm
Platform depth 290 mm
Weight 7.5 kg
Type of product Work platform

Identification numbers & Classifications

Article number 966540 500
EAN / GTIN 4031405744042

Description

Version:

Steps of aluminium and platform of aluminium chequerplate. Fold-away feet with non-slip plastic end caps.

Standard:

To DIN EN 131.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart