{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Manufacturer's designation | Lager-Fix storage container | |
Height | 610 mm | |
Width | 820 mm | |
Depth | 710 mm | |
Nominal width | 800 mm | |
Nominal depth | 700 mm | |
Drive-in width | 290 mm | |
Drive-in depth | 720 mm | |
Pass-under height | 100 mm | |
Safe working load | 800 kg | |
Stackable load | 2,400 kg | |
Material | Sheet steel | |
Colour | reseda green RAL 6011 | |
Wall version | with component removal opening | |
Stacking edge on 3 sides | yes | |
Attachment brackets with lifting eyes | no | |
with fork insertion slots | no | |
can be lifted by crane | no | |
mixed stacking of different sizes is possible. | yes | |
stackable | yes | |
Weight | 35 kg | |
Type of product | Transport and stacking large container |
Article number |
963529 700X800
Copy |
|
Manufacturer number |
7000042869
Copy |
|
Manufacturer/responsible person | Fritz Schäfer GmbH SSI Schäfer, Fritz-Schäfer-Straße 20, 57290 NEUNKIRCHEN (SIEGERLAND), Germany, www.ssi-schaefer.com |