This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Earplugs set, 50 pairs SMARTFIT®

Article no.: 097635

Product details

Technical Data

SNR value (noise attenuation) 30 dB(A)
Material of earplugs TPE
Type of product Re-usable earplugs

Identification numbers & Classifications

Article number 097635

Description

Version:

The earplugs consist of thermoplastic elastomer. When exposed to the heat of the body, the earplugs adapt individually to the anatomical shape of the auditory canal. SNR = 30 dB (H = 32 dB, M = 27 dB, L = 23 dB).

Supplied with:

Kidney-shaped storage box.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart