This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

LED rechargeable work lamp MINIMAG

Article no.: 081516 MINIMAG
  • IP Index of Protection: IP 20

Product details

Technical Data

IP Index of Protection IP 20
ATEX zone no
Illumination 120 lm
Illumination step 2 50 lm
Illumination time 4 h
Power supply Rechargeable battery powered
Bulb LED module
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 1.2 Ah
Battery voltage 3.7 V
Overall length 202 mm
Overall width 40 mm
Weight 143 g
Type of product Work lamp

Identification numbers & Classifications

Article number 081516 MINIMAG
Manufacturer number 03.5403

Description

Version:

LED rechargeable work lamp with high-power LEDs for high light output. With fold-out swivel support hook and powerful attachment magnet.
Compact pocket-size torch of the MAG generation. Cordless work lamp and torch in one. With spotlight and main beam.

Function:

IP20: Protected against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and offers no protection against water.

Supplied with:

USB charging cable, 3.7 V / 1.2 Ah Li-ion battery.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart