• The item cannot be ordered due to missing prices.

Polyester roller for water-based paints and glazes, Length: 5cm

Article no.: 087135 5
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Length (cm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 5 cm
Pile height 5 mm
Reference material special polyester fibres
Application area for paint rollers for water-based paints and glazes
Type of product Paint roller

Identification numbers & Classifications

Article number 087135 5
EAN / GTIN 4013307790785
Manufacturer number 65750-329

Description

Version:

Special polyester fibre for high paint take-up and even paint application. High coat thickness, very fine surface results.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart