This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Rainproof jacket Heavy Weight 2XL

Article no.: 091900 2XL
Size guide
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 240
  • Washing: 40 °C coloureds

Product details

Technical Data

Series Heavyweight
Special service provision Textile finishing
Fabric composition 100% polyester
Material weight / fabric density 240 g/m2
Washing 40 °C coloureds
Bleaching do not bleach
Dry-cleaning not suitable for chemical cleaning
Drying do not tumble-dry
Ironing do not iron
Colour black
Unisex size 2XL
Type of product Rainproof jacket

Identification numbers & Classifications

Article number 091900 2XL
EAN / GTIN 7330509284919

Description

Version:

PU-coated polyester, wind-proof and waterproof fabric, breathable.
  • Welded seams.
  • Certified to EN 343, class 3.1.

Rain-proof jacket with ventilation in the back and removable adjustable hood.
  • Fleece-lined waistband.
  • Front pocket with zip fastener.
  • Concealed one-way zip fastener of plastic.
  • Wind-stop strip with Napoleon pocket and hook and loop fastener.
  • 30 mm reflective strips on the shoulders an on the hood.
  • Cuff adjustment with inner seal.

Services & product advisors

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart