• The item cannot be ordered due to missing prices.

ESD T-shirt CONDUCTEX® Cotton Knit silver-grey

Article no.: 091640
  • Fabric composition: 95% cotton; 5% carbon
  • Material weight / fabric density: 160
  • electrostatic characteristic: EGB/ESD

Description

Version:

Application: Electronics production. To protect products against electrostatic discharges.
Surface resistance: 106 to 107 Ω.
ESD T-shirt of comfortable CONDUCTEX® cotton knit material. Reliable conductivity and high-quality workmanship. Very good fit.
  • Comfortable neck size.
  • ESD sticker emblem on the upper left sleeve.

Standard:

EN 61340-5-1.

Suitable products

From the same series "CONDUCTEX®"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart