• The item cannot be ordered due to missing prices.

Zip sweatshirt Classic dark blue

Article no.: 090380
Size guide
  • Fabric composition: 80% cotton; 20% polyester
  • Material weight / fabric density: 300
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 60 °C coloureds

Description

Version:

Zip sweatshirt with a short zip and ribbed material on the sleeves and waistband. Hidden pocket with zip closure and convenient headphone solution.

Services & product advisors

Size chart outerwear men

CLIQUE Our useful size chart will show you which sizes you have to pay attention to for brand CLIQUE

Men's size
Order size Size DE Size FR/ES Size IT Collar size Chest measurement Waist measurement Hip measurement Height
XS 40-42 34-36 42-44 37,5 87 75 89 172
S 44-46 38-40 46-48 39 93 81 95 176
M 48-50 42-44 50-52 40,5 99 87 101 180
L 52-54 46-48 54-56 42 105 93 107 184
XL 56-58 50-52 58-60 44 111 99 113 188
2XL 60-62 54-56 62-64 46 119 107 121 192
3XL 64-66 58-60 66-68 48 127 115 129 196

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart