• The item cannot be ordered due to missing prices.

ESD sweat jacket CONDUCTEX® Cotton Knit silver-grey

Article no.: 091615
  • Fabric composition: 95% cotton; 5% carbon
  • Material weight / fabric density: 300
  • electrostatic characteristic: EGB/ESD

Description

Version:

Application: Electronics production. To protect products against electrostatic discharges.
Surface resistance: 106 to 107 Ω.
ESD sweat jacket of knitted material with high wearing comfort. Excellent fit and freedom of movement.
  • Comfortable conductive sweat collar.
  • Front with zip fastener.
  • With sleeve cuffs.
  • ESD sticker emblem on the upper left sleeve.

Of comfortable CONDUCTEX® cotton knit material, offers impressively reliable conductivity with very high-quality workmanship. Collar, sleeve cuffs and waistband in a contrast colour.

Standard:

EN 61340-5-1.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart