{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Helmet characteristics | Safety characteristics down to -30 °C; Protection against lateral deformation | |
Product name attribute | Size M | |
Size | 52 cm - 58 cm | |
Material of helmet shell | ABS | |
Weight | 550 g | |
Width adjustment | Drejelukning | |
Type of product | Safety helmet |
Article number | 097868 WHITE | |
EAN / GTIN | 4031101816180 | |
Manufacturer number | 9720040 |