This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of gloves uvex unipur carbon 7

Article no.: 094286 7
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

electrostatic characteristic EGB/ESD
EN 388:2003 0131
Backing material Polyamide, carbon fibre
Coating PU
Application range Precision
Colour white / grey
Glove size 7
Protection category Category II
Type of glove Multi-purpose gloves
Type of product ESD gloves

Identification numbers & Classifications

Article number 094286 7
EAN / GTIN 4048612024768

Description

Version:

unipur carbon. Touch-sensitive and anti−static protection gloves, for precision work with electrostatic parts. With carbon micro-dots on the palm of the hand for very good grip. Very high breathability. The finger tips with a thin elastomer-coating allow the use of a touch screens.

Standard:

EN 388; EN 420

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart