• The item cannot be ordered due to missing prices.

Pair of gloves uvex athletic D5XP

Article no.: 094464
  • Glove characteristics: Suitable for touch screens
  • Clothing standard: Oeko-Tex Standard 100
  • Cut protection class: D

Description

Version:

uvex athletic D5XP. Particularly lightweight cut-resistant gloves (Level D) with high breathability and very good grip in dry and slightly damp environments. The reinforced thumb joint ensures increased protection against wear.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart