This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of gloves Diamond Black Skin B 11

Article no.: 094498 11
  • Knitted technology: 18G
  • Cut protection class: B

Product details

Technical Data

Knitted technology 18G
EN 388 4X42B
Backing material Dyneema®
Coating Nitrile foam
Application range All-round
Colour black
Glove size 11
silicone-free yes
Protection category Category II
Type of glove Cut-resistant gloves
Cut protection class B
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094498 11
EAN / GTIN 13603835656653

Description

Version:

Diamond Black Skin B cut-resistant gloves have a nitrile foam coating with a special finish for a good grip and maximum freedom of movement of the fingers, for minimum fatigue. 18-gauge knitting technology. Ideal for working in slightly oily environments.

Standard:

EN 388; EN 420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart