• The item cannot be ordered due to missing prices.

Safety sandals white 7131030, SB

Article no.: 092961
  • Protection class: SB
  • Material of protective toe-cap: Stone
  • Standard: Indlægsforsyning typegodkendt iht. DGUV-regel 191
  • electrostatic characteristic: EGB/ESD

Description

Version:

Safety sandals from the X-LIGHT series.
  • Upper material of smooth leather, white.
  • Adjustable fixed heel straps.
  • Interchangeable antibacterial insole.
  • Non-slip PU outer sole.
  • Suitable for wearing in kitchens.

Standard:

EN ISO 20345:2011 SB A E FO SRC

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart