{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Purofort | |
Gender | Gentlemen’s | |
Protection class | S5 | |
Material of protective toe-cap | Steel | |
Puncture resistance | Steel | |
Cold insulation | down to -20°C | |
EU shoe size | 44 | |
Type of product | Rubber boots |
Article number | 092918 44 | |
Manufacturer number | C462241 GR. 44 |