This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Safety boots, green DUNLOP ACIFORT HEAVY DUTY FULL SAFETY, S5 40

Article no.: 092932 40

Product details

Technical Data

Gender Gentlemen’s
Protection class S5
Material of protective toe-cap Steel
Puncture resistance Steel
EU shoe size 40
Type of product Rubber boots

Identification numbers & Classifications

Article number 092932 40
Manufacturer number A442631 GR. 40

Description

Version:

ACIFORT HEAVY DUTY FULL SAFETY boots, for demanding tasks with shank resistant to wear and tear. Outstanding grip due to SRA-certified outer sole. Comfortable to wear so suitable for everyday use. With additional ankle protection.
  • Acifort® material for uppers.
  • Acifort® black sole tread.
  • Impact absorption in the heel area.

Application:

Agricultural management

Standard:

EN ISO 20345:2011 S5 SRA

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart