• The item cannot be ordered due to missing prices.

Shoe, black uvex 1 business ESD, S3

Article no.: 092722
  • electrostatic characteristic: EGB/ESD

Description

Version:

Business safety low-profile shoes uvex 1 business with excellent climate characteristics.
  • Hydrophobic smooth leather.
  • Moisture-absorbent textile lining.
  • Soft padded tongue.
  • Removable comfort insole.
  • PU outer sole, black.
  • ESD security.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Stock goods in EU sizes 40 – 46, can be ordered in EU sizes 40 – 48.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart