Article no.: 131250

Machine tap Form C DIN 371/376 TiN

    • No price available
on request
Deliverable
523 pieces in stock
Brand: GARANT
Flank angle: 60 °
Thread standard: DIN 13
Taper lead form: C
Shank: Plain shank with h9
Application for type of drilling: up to 2×D for blind holes and through holes
Cutting direction: right-hand
Type of threading tool: Machine tap for conventional machining

Information

  • Flank angle: 60 °
  • Thread standard: DIN 13
  • Taper lead form: C
  • Shank: Plain shank with h9
  • Application for type of drilling: up to 2×D for blind holes and through holes

Description

Version:

With spiral point.
(Form C) 2−3 turns chamfer lead − without spiral point. Can also be used for blind holes.
With TiN coating for:
  • Improved wear properties.
  • Lower tendency to edge build-up.
  • Higher cutting speeds.

For use with emulsion (fat content minimum 8%).

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Select article variation and quantity

M Unit price incl. VAT
To shopping cart