Article no.: 130040

Blind hole machine tap uncoated

No price available
on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Available in 4-6 weeks
Available in 6-8 weeks
Subsequent delivery
Add to shopping list
Share product
Brand: GARANT
Flank angle: 60 °
Thread standard: ASME B1.1
Tolerance class: 2B
Tolerance class: 3B
Taper lead form: C
Shank: Plain shank with h9
Application for type of drilling: up to 2.5×D for blind holes
Cutting direction: right-hand
Type of threading tool: Machine tap for conventional machining

Information

  • Flank angle: 60 °
  • Thread standard: ASME B1.1
  • Tolerance class: 2B
  • Tolerance class: 3B
  • Taper lead form: C

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Instructions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Select article variation and quantity

Type Unit price incl. VAT
To shopping cart