Article no.: 202292

Solid carbide milling cutter AlCrN

No price available
on request
In stock
472 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Available in 4-6 weeks
Available in 6-8 weeks
Subsequent delivery
Add to shopping list
Share product
Brand: GARANT
Tool material Solid carbide
Standard DIN 6527
Type N
Cutting width a<sub>e</sub> for milling operation Full slot cutting depth 1×D
Cutting width a<sub>e</sub> for milling operation 0.5×D for side milling

Information

  • Tool material Solid carbide
  • Standard DIN 6527
  • Type N
  • Cutting width ae for milling operation Full slot cutting depth 1×D
  • Cutting width ae for milling operation 0.5×D for side milling

Description

Version:

Dimensions similar to DIN 6527.
Improved coating for general-purpose applications in steel and cast iron.

Application Table

> Please select a variant for the specific user table

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Instructions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
To shopping cart