{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VBGT 110304 | |
Corner radius | 0.4 mm | |
Grade | HB725 | |
Tool material | Carbide | |
Coating | TiCN | |
Main application | UNI | |
Cutting conditions | slightly interrupted | |
Chip breaker | UM | |
Tolerance | M | |
Cutting depth ap | 0.2 mm - 4 mm | |
Feed f | 0.05 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 50 m/min - 250 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 261224 HB725 | |
Manufacturer number | 261224 HB725 |