• The item cannot be ordered due to missing prices.

Alternative article:

SCMT 09T308, Grade: HB7140-1

Article no.: 260763 HB7140-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SCMT 09T308
Corner radius 0.8 mm
Grade HB7140-1
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker VM
Tolerance M
Cutting depth ap 0.5 mm - 2.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 60 m/min - 230 m/min
Number of changes/inserts 4
Finishing/roughing assignment Semi-roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260763 HB7140-1
EAN / GTIN 4045197819253
Manufacturer number 260763 HB7140-1

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


SCMT 09T308, Grade: HB7140-1

SCMT 09T308, Grade: HB7140-1

Corner radius 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm
ISO code indexable insert SCMT 09T308 SCMT 120408 SCMT 120408 SCMT 120408 SCMT 09T308
Finishing/roughing assignment Semi-roughing Skrubbearbejdning-sletbearbejdning Skrubbearbejdning-sletbearbejdning Finishing Finishing
Cutting conditions slightly interrupted slightly interrupted slightly interrupted slightly interrupted slightly interrupted
Cutting depth ap 0.5 mm - 2.5 mm 0.5 mm - 2.5 mm 0.3 mm - 2.5 mm 0.5 mm - 2.5 mm 0.5 mm - 2.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev. 0.1 mm/rev. - 0.3 mm/rev. 0.05 mm/rev. - 0.35 mm/rev. 0.1 mm/rev. - 0.4 mm/rev. 0.1 mm/rev. - 0.4 mm/rev.
Main application M M M M M

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart