• The item cannot be ordered due to missing prices.

Grooving insert neutral, HU9310, Groove width w: 1,5mm

Article no.: 275006 1,5
Copy

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 1.5 mm
Cutting conditions continuous
Corner radius 0.15 mm
Type HU9310
Coating uncoated
Tool material Carbide
Feed f in steel < 900 N/mm2 0.03 mm/rev.
Number of changes/inserts 1
Finishing/roughing assignment Finishing
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification & Classification

Article number 275006 1,5
Copy
EAN / GTIN 4062406805937
Copy
Manufacturer number 275006 1,5
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
suitable for / [m/min]
N
ISO code:
380
Aluminium (short chipping)
suitable for / [m/min]
N
ISO code:
360
Alu > 10% Si
suitable for / [m/min]
N
ISO code:
280
continuous
suitable for / [m/min]
 
irregular
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 

Description

Version:

With ground flanks.

Suitable for:

Blade carrier No. 274010274026.
Boring bars No. 274170274171.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart