• The item cannot be ordered due to missing prices.

Milling insert ⌀ 12 mm stub conical, Type: ST1400

Article no.: 212768 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type ST1400
Grade HB4015
Tool material Carbide
Axial length of wiper 12 mm
Radial length of wiper 24 mm
Corner radius R1 1 mm
Flute length Lc 6 mm
Feed fz in steel < 1400 N/mm2 0.08 mm
Feed f z in steel < 60 HRC 0.05 mm
Number of changes/inserts 1
Coating TiN
Corner radius 1 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212768 ST1400
EAN / GTIN 4062406103132
Manufacturer number 212768 ST1400

Application Table

Steel < 500 N/mm²
P
400
Steel < 750 N/mm²
P
380
Steel < 900 N/mm²
P
360
Steel < 1100 N/mm²
P
340
Steel < 1400 N/mm²
P
320
Steel < 50 HRC
H
240
Steel < 55 HRC
H
200
INOX < 900 N/mm²
M
320
INOX > 900 N/mm²
M
300
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Detailed application values can be found in the GARANT machining handbook No. 110020.
  • Radius, concentricity and interchange accuracy: ±0.015 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart