• The item cannot be ordered due to missing prices.

Internal micrometer set IMICRO, Measuring range: 3,5-6,5mm

Article no.: 428803 3,5-6,5

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Test certificate: Manufacturer’s test certificate
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 3.5 mm - 6.5 mm
Scale divisions 0.001 mm
Micrometer barrel graduations 1/50 mm
Error limit 0.004 mm
Measurement technology analogue
Number of micrometers 4
Setting ring ⌀ 4 / 5,5 mm
Test certificate Manufacturer’s test certificate
Packaging sturdy box
Type of product 3-point internal micrometer

Identification numbers & Classifications

Article number 428803 3,5-6,5
EAN / GTIN 7630041108323
Manufacturer number 00813409

Description

Version:

Analogue 3-point internal micrometer for high-precision measurement of bores, even at large depths (can be extended with up to three extensions). Self-centring and self-aligning. Individual internal micrometer to Abbé’s principle (no first order tilt error).

Supplied with:

Internal micrometers No. 428800 and setting rings.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart