• Alle Bestellungen, die am 22. und 23.12. bis 12 Uhr für vorrätige Produkte eingehen, werden bearbeitet und versandt. Alle danach eingehenden Bestellungen werden ab den 02.01.26 bearbeitet

Plumb bob, Weight: 300g

Article no.: 467580 300
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
141 pieces in stock

Select article variation and quantity

Weight (g) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Plumb line length 3 m
Weight 300 g
Type of product Plumb bob

Identification & Classification

Article number 467580 300
EAN / GTIN 4975364055064
Manufacturer/responsible person Tajima Tools GmbH, Grüner Weg 7, 99867 GOTHA, Germany, www.tajima.ch

Description

Version:

  • Multiple fastening capabilities e.g. magnet, steel pin.
  • Adjustable tensile force.
  • Stainless steel plumb bob with protective cap.

Plumb bob with slender tip and easily visible nylon cord.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart