• The item cannot be ordered due to missing prices.

Stylus, ruby ball Length 20 mm, Contact point ⌀ D: 0,5mm

Article no.: 494222 0,5
Copy

Select article variation and quantity

Contact point ⌀ D (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 20 mm
effective working length 7 mm
Contact point ⌀ D 0.5 mm
Shank ⌀ S 0.3 mm
Connection thread M2
Material of point Ruby
Material of shank Carbide
Weight 0.5 g
Type of product Probes

Identification & Classification

Article number 494222 0,5
Copy
EAN / GTIN 2050000973451
Copy
Manufacturer/responsible person Renishaw GmbH, Karl-Benz-Straße 12, 72124 PLIEZHAUSEN, Germany, www.renishaw.de

Description

Version:

Ruby-tipped probe with M2 connection thread

Note:

Further styli with other sizes and shank types available on request.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart