{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080408 | |
Grade | NL920 | |
Tool material | Carbide | |
Main application | P | |
Secondary application | M | |
Cutting conditions | heavily interrupted | |
Chip breaker | 2N | |
Cutting depth ap | 1 mm - 3.5 mm | |
Feed f | 0.15 mm/rev. - 0.45 mm/rev. | |
Cutting speed vc main application | 40 m/min - 230 m/min | |
Cutting speed vc secondary application | 80 m/min - 160 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 252090 NL920 | |
EAN / GTIN | 2050001938831 | |
Manufacturer number | 5654293 |