• The item cannot be ordered due to missing prices.

DUO-LOCK HAIMER MILL Power Series TPC 10 mm

Article no.: 220326 10
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Helix angle: 46
  • Helix angle characteristic: unequal spacing

Product details

Technical Data

Coating AlTiN
Cutter ⌀ D 10 mm
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h9
Number of cutting edges Z 5
Helix angle 46 degrees
Helix angle characteristic unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.05×D
Machining strategy TPC
Through-coolant no
suitable arbor with threaded shank
Flute length L2 15 mm
⌀ D2 9.6 mm
Overhang L1 15 mm
Overall length L 20 mm
DUO-LOCK interface DL10
Width across flats AF 8 mm
recommended tightening torque 20 Nm
Corner chamfer width at 45° 0.3 mm
Corner chamfer angle 45 degrees
Average chip thickness hmax for TPC milling in steel < 900 N/mm2 0.026 mm
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 220326 10
EAN / GTIN 4034221102997
Manufacturer number DL10F1105MN1000CDA

Application Table

Alu plastics
N
700
Aluminium (short chipping)
N
700
Alu > 10% Si
N
235
Steel < 500 N/mm²
P
220
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
120
INOX < 900 N/mm²
M
80
Ti > 850 N/mm²
S
30
GG(G)
K
130
Uni
 
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

DUO-LOCK HAIMER MILL: Can be used as a universal tool. Unique end face geometry for ramping and circular interpolation milling. First choice for applications with short overhangs. DUO-LOCK HAIMER MILL Power Series: First choice for applications with long overhangs and unstable clamping conditions. For particularly smooth running on long overhangs it is preferable to use solid carbide extensions.

Note:

hmax: The values stated in the table are maximum values.
aemax = 0.05 × D for TPC machining.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart