This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Radiused indexable insert 16/3

Article no.: 231525 16/3

Product details

Technical Data

Type 16
Grade HB7525
Tool material Carbide
X 4.75 mm
Y 1.4 mm
Z 4.4 mm
Radius R 3 mm
S 3.97 mm
L 11.11 mm
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 231525 16/3

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
250
Alu > 10% Si
N
250
Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
150
Steel < 1400 N/mm²
P
150
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
Ti > 850 N/mm²
S
65
GG(G)
K
110
CuZn
N
250
wet maximum
 
dry
 

Description

Version:

2-cutter radiussed indexable inserts.

Application:

For convex radii on external ⌀ or in holes.

Suitable for:

No. 231500 size 16

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart