This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Electronic torque analyser „TruCheck™ Plus“ 3 N·m

Article no.: 654475 3
  • Direction of tightening: For right and left-hand tightening
  • Interface: RS232C interface
  • Test certificate: Manufacturer’s test certificate

Product details

Technical Data

maximum torque 3 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ± 1 %
Interface RS232C interface
Test certificate Manufacturer’s test certificate
Measuring range 0.1 Nm - 3 Nm
Display unit width 175 mm
Display unit height 64 mm
Display unit depth 72 mm
Weight 2.6 kg
Square drive adapter 1/4 in
Hexagon socket 1/4 in

Identification numbers & Classifications

Article number 654475 3
Manufacturer number 43250

Description

Version:

  • 3 user modes: Tracking display (Track), Trigger point sensing (First Peak), Peak value display (Final-Peak).
  • Easy input of target torque with tolerances.
  • Units of measure: Nm, lbfft, lbfin.

Large easy to read LCD display. Data transmission can be performed by an RS232C connecting cable.

Advantage:

3 LEDs for quick an easy visual indication of status.

Supplied with:

RS232C connection cable to PC / printer or network mode and mains adapter, in sturdy plastic case.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart