• The item cannot be ordered due to missing prices.

Extension, 3/8 inch extra long, overall length: 305mm

Article no.: 635500 305

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 305 mm
Square drive 3/8 in
Type of product Extension

Identification numbers & Classifications

Article number 635500 305
EAN / GTIN 4000896042326
Manufacturer number 8821-12

Description

Standard:

External square drives to DIN 3120-A 10 with sprung ball, internal square drives to DIN 3120-C 10 with grooves.
DIN 3123-B 10

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart