{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
External dimension length | 260 mm | |
External dimension width | 98 mm | |
External dimension height | 32 mm | |
Internal dimension length | 254 mm | |
Internal dimension width | 92 mm | |
Internal dimension height | 26 mm | |
Type of product | Modular box |
Article number |
630322 150
Copy |
|
Manufacturer number |
630322 150
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |