• The item cannot be ordered due to missing prices.

Fleece abrasive disc with fibre backing ⌀ 125 mm

Article no.: 566895
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 50

Description

Version:

Very aggressive fleece abrasive disc with high edge stability thanks to additional fibre backing. This fleece disc can thus be used in conjunction with backing pads for fibre discs such as No. 566650 and 566672.

Application:

Ideal for removal of small weld spatter and for coarser cleaning and deburring tasks. No formation of chatter marks on the surface.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart