{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Saw blade material | Carbide | |
Tooth pitch | 4.3 mm | |
Blade length | 150 mm | |
Designation | 641HM | |
Suitability | _641HM | |
optimised for material | Drywall construction materials | |
Material thickness (studded wall materials) | < 100 mm | |
Type of cutting | straight cutting (fine); Curved cutting fine | |
Number of blades | 2 | |
Type of product | Sabre saw blade |
Article number | 588715 641HM | |
Manufacturer number | 2608650970 |