{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Saw blade material | Carbide | |
Tooth pitch | 4.3 mm | |
Blade length | 150 mm | |
optimised for material | Wood with metal | |
Worktop thickness (wood with metal inclusions) | < 100 mm | |
Type of cutting | quick straight cutting (coarse); Plunge cutting | |
Number of blades | 1 | |
Type of product | Sabre saw blade |
Article number | 588710 956DHM | |
Manufacturer number | 2608653140 |