• The item cannot be ordered due to missing prices.

SECUR LAB laboratory cutting disc D×T×H (mm) 250×1.5×32

Article no.: 598720
  • Grinding process: Cutting
  • Grinding medium code: A
  • Shape: 41N

Description

Version:

SECUR LAB high performance laboratory cutting discs, of non-fabric, synthetic resin-bonded Aluminium Oxide for cutting off smelted steels, all kinds of powdered metallurgy steels, and all ferrous metals of various hardnesses.

Application:

  • Cutting off metallurgical samples on stationary cutting grinding machines in the laboratory
  • Exclusively wet cutting, coolant lubrication is required.
  • Working speed 30 m/s, maximum 50 m/s.
  • Excessive pressure will cause the cut to wander.

Services & product advisors

More products from the special offer "K54 Hand Tools Promotion"

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart