• The item cannot be ordered due to missing prices.

Precision riffler file coarse Length 180 mm, SC 0 / GC 1, Type: 711

Article no.: 528200 711

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit designation coarse
Swiss cut 0
equivalent to German cut 1
Cut 16 cm
Cross section 8.3×2.4 mm
Overall length 180 mm
Type of product Precision riffler file

Identification numbers & Classifications

Article number 528200 711
EAN / GTIN 613548076583
Manufacturer number LR12711-0

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Uni
 

Description

Version:

The blanks for the Swiss precision riffler files are forged from special steel and ground; precision machines give them an extremely precise cut of even density and depth with a hardness of 65 − 66 HRC. The quality of these riffler files is provided by a clean and precise cut to the very tip of the point. These files feature a very high shape accuracy and a high metal removal rate with extremely long tool life.

Application:

For precise and delicate work even on very hard materials, e.g. in mould and tool making.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart