• The item cannot be ordered due to missing prices.

ZF 714 fibre disc zirconium aluminium oxide (ZA) ⌀ 180 mm

Article no.: 566630
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel
  • maximum circumferential speed: 80

Description

Version:

Tear-resistant but very flexible vulcanised fibre. Bore diameter 22.23 mm and crossed slots.
VSM ZF 714 fibre disc with high cutting performance and long working life. Cool grinding. Especially for alloy steels, non-ferrous metals, and grey cast iron.
Grit type: Zirconium Aluminium Oxide (ZA) active coated.

Application:

Limited to maximum 80 m/s circumferential speed with backing pads No. 566650 / 6670 on angle grinders. For grinding flat and curved surfaces with a high degree of flexibility.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grit Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart